Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465Y12

  • Mfr # 465Y12

  • Zoro # G5595779


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution/Precaucion
Legend
Ear Protection Required When Equipment Is Operating/Se Requiere Proteccion Para Los Oidos Al Operar Este Equipo
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y12
Zoro #
G5595779
UPC #
00194484059774
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Ear Protection Required When Equipment Is Operating/Se Requiere Proteccion Para Los Oidos Al Operar Este Equipo
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Background Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Black
Sign Header
Caution/Precaucion
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend
Ear Protection Required When Equipment Is Operating/Se Requiere Proteccion Para Los Oidos Al Operar Este Equipo
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Ear Protection Required When Equipment Is Operating/Se Requiere Proteccion Para Los Oidos Al Operar Este Equipo, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.