Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466F79

  • Mfr # 466F79

  • Zoro # G5627820


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice/Aviso
Legend
Ear Protection Must Be Worn In This Area/En Esta Area Se Debe Utilizar Proteccion Para Los Oidos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F79
Zoro #
G5627820
UPC #
00194484061098
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Ear Protection Must Be Worn In This Area/En Esta Area Se Debe Utilizar Proteccion Para Los Oidos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Corrosion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend
Ear Protection Must Be Worn In This Area/En Esta Area Se Debe Utilizar Proteccion Para Los Oidos
Sign Legend Background Color
White
ANSI 969 Compliant
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Write on Surface
No
Sign Header Style
Text
Sign Header
Notice
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area/En Esta Area Se Debe Utilizar Proteccion Para Los Oidos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.