Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466G14

  • Mfr # 466G14

  • Zoro # G5194651


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice/Aviso
Legend
Ear Protection Must Be Worn In This Area/Debe Usarse Proteccion Para Los Oidos Mas Alla Se Esta Punto
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466G14
Zoro #
G5194651
UPC #
00194484009014
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Ear Protection Must Be Worn In This Area/Debe Usarse Proteccion Para Los Oidos Mas Alla Se Esta Punto
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Notice/Aviso
Sign Header Text Color
White
Adhesive Type
Acrylic
Metal Detectable
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Ear Protection Must Be Worn In This Area/Debe Usarse Proteccion Para Los Oidos Mas Alla Se Esta Punto
Write on Surface
No
Chemical Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Corrosion Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area/Debe Usarse Proteccion Para Los Oidos Mas Alla Se Esta Punto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.