Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466L61

  • Mfr # 466L61

  • Zoro # G5499407


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution/Precaucion
Legend
Hard Hats Required/Uso Obligatorio De Casco De Proteccion
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466L61
Zoro #
G5499407
UPC #
00194484061876
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hard Hats Required/Uso Obligatorio De Casco De Proteccion
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Chemical Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Write on Surface
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Legend
Hard Hats Required/Uso Obligatorio De Casco De Proteccion
Protective Coating
No Protective Coating
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Header
Caution/Precaucion
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Flexible
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Required/Uso Obligatorio De Casco De Proteccion, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.