Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466N19

  • Mfr # 466N19

  • Zoro # G5571227


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Casco Protector En Este Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N19
Zoro #
G5571227
UPC #
00194484145859
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Casco Protector En Este Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header
Notice
Mirror Print
No
Sign Legend
Hard Hats Must Be Worn In This Area/Casco Protector En Este Area
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Must Be Worn In This Area/Casco Protector En Este Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.