Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466Z17

  • Mfr # 466Z17

  • Zoro # G5207540


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger/Peligro
Legend
Eye Protection Must Be Worn In This Area/Debe Usarse Proteccion De Los Ojos En Esta Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Z17
Zoro #
G5207540
UPC #
00194484036164
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Eye Protection Must Be Worn In This Area/Debe Usarse Proteccion De Los Ojos En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend
Eye Protection Must Be Worn In This Area/Debe Usarse Proteccion De Los Ojos En Esta Area
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header
Danger/Peligro
State Specific Sign
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Sign Legend Style
Text
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area/Debe Usarse Proteccion De Los Ojos En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.