Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 468M96

  • Mfr # 468M96

  • Zoro # G5576109


product price: $4.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals/Se Deben Usar Guantes Y Proteccion Para La Vista Al Manejar Quimicos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468M96
Zoro #
G5576109
UPC #
00194484071783
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals/Se Deben Usar Guantes Y Proteccion Para La Vista Al Manejar Quimicos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Mirror Print
No
Metal Detectable
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Sign Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals/Se Deben Usar Guantes Y Proteccion Para La Vista Al Manejar Quimicos
Sign Header
Caution/Precaucion
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals/Se Deben Usar Guantes Y Proteccion Para La Vista Al Manejar Quimicos, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.