Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 469P03

  • Mfr # 469P03

  • Zoro # G5600959


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution/Precaucion
Legend
Slippery Floor/Piso Resbaloso
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P03
Zoro #
G5600959
UPC #
00194484084103
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Slippery Floor/Piso Resbaloso
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution/Precaucion
Chemical Resistant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header Style
Text
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Legend
Slippery Floor/Piso Resbaloso
Sign Mounting Location
Wall
Adhesive Style
Permanent
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Adhesive Type
Acrylic
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Slippery Floor/Piso Resbaloso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.