Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 469P12

  • Mfr # 469P12

  • Zoro # G5551487


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469P12
Zoro #
G5551487
UPC #
00194484084172
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header
Caution/Precaucion
Sign Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Flexible
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Slippery When Wet/Resbaloso Cuando Esta Mojado, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.