Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 470A93

  • Zoro # G5563798


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher/Extintor De Incendios
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470A93
Zoro #
G5563798
UPC #
00194484091569
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Fire Extinguisher/Extintor De Incendios
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
Red/White
Sign Legend Text Color
Red, White
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Mounting Pattern
No Mounting Holes
NFPA Standard
NFPA 10
State Specific Sign
No
Sign Legend Background Color
Red; White
Sign Legend
Fire Extinguisher/Extintor De Incendios
Material Properties
Flexible
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Header
No Header
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Graffiti Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher/Extintor De Incendios, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.