Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471F25

  • Mfr # 471F25

  • Zoro # G5861228


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Safety First/Seguridad Primero
Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F25
Zoro #
G5861228
UPC #
00194484164362
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Green
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Material Properties
Flexible
Includes Mounting Hardware
No
Graffiti Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Safety First/Seguridad Primero
Sign Legend Background Color
White
Sign Header Background Color
Green
Adhesive Type
Acrylic
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Metal Detectable
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.