Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471M07

  • Mfr # 471M07

  • Zoro # G5636001


product price: $4.85
/ea
Sold in multiples of 3 for $14.55

Key Features

Header
No Header
Legend
Full Cylinders/Cilindros Llenos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471M07
Zoro #
G5636001
UPC #
00194484102036
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinders/Cilindros Llenos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Format
Other Format
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Blue
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend
Full Cylinders/Cilindros Llenos
Sign Header
No Header
Chemical Resistant
No
Metal Detectable
No
Material Properties
Flexible
Graffiti Resistant
No
Sign Legend Style
Text
Write on Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Full Cylinders/Cilindros Llenos, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.