Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471N99

  • Mfr # 471N99

  • Zoro # G5619551


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution/Precaucion
Legend
Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471N99
Zoro #
G5619551
UPC #
00194484102814
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header
Caution/Precaucion
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Material Properties
Flexible
Sign Header Text Color
Yellow
Metal Detectable
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Legend
Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados
Legend Pictogram ID
PCHL-43, PCHL-43
Adhesive Type
Acrylic
Legend Pictogram Description
Cylinders
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Adhesive Style
Permanent
Number of Printed Sides
1
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.