Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471R07

  • Mfr # 471R07

  • Zoro # G5608543


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger/Peligro
Legend
Keep All Cylinders Chained/Mantenga Los Cilindros Encadenados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R07
Zoro #
G5608543
UPC #
00194484103774
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Keep All Cylinders Chained/Mantenga Los Cilindros Encadenados
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Symbol
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Sign Header
Danger/Peligro
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend
Keep All Cylinders Chained/Mantenga Los Cilindros Encadenados
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep All Cylinders Chained/Mantenga Los Cilindros Encadenados, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.