Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472D45

  • Mfr # 472D45

  • Zoro # G5242233


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice/Aviso
Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D45
Zoro #
G5242233
UPC #
00194484018214
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Protective Coating
No Protective Coating
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Corrosion Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Adhesive Style
Permanent
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products