Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472R58

  • Mfr # 472R58

  • Zoro # G5268949


product price:  $4.89
/ea

Key Features

Header
Danger/Peligro
Legend
Keep Out Authorized Personnel Only/No Entrar Personal Autorizado Solamente
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472R58
Zoro #
G5268949
UPC #
00194484022907
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Keep Out Authorized Personnel Only/No Entrar Personal Autorizado Solamente
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Corrosion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header Style
Text
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Keep Out Authorized Personnel Only/No Entrar Personal Autorizado Solamente
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header
Danger/Peligro
Average Outdoor Durability
2 yr
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Out Authorized Personnel Only/No Entrar Personal Autorizado Solamente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.