Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472T14

  • Mfr # 472T14

  • Zoro # G5223412


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger/Peligro
Legend
Restricted Area Authorized Personnel Only/Area Restringida Personal Autorizado Solamente
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472T14
Zoro #
G5223412
UPC #
00194484023126
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Restricted Area Authorized Personnel Only/Area Restringida Personal Autorizado Solamente
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Text Color
White
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Header
Danger/Peligro
Adhesive Type
Acrylic
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend
Restricted Area Authorized Personnel Only/Area Restringida Personal Autorizado Solamente
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Personnel Only/Area Restringida Personal Autorizado Solamente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.