Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 473M34

  • Mfr # 473M34

  • Zoro # G5638180


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Seran Castigados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473M34
Zoro #
G5638180
UPC #
00194484119584
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Seran Castigados
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend Background Color
Red, White
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend
No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Private Property/Propiedad Privada
Protective Coating
No Protective Coating
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.