Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 473M76

  • Mfr # 473M76

  • Zoro # G5631652


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Tresspassing/Prohibido El Paso
Legend
Violators Will Be Prosecuted/Los Transgresores Seran Castigados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M76
Zoro #
G5631652
UPC #
00194484120009
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Tresspassing/Prohibido El Paso
Legend
Violators Will Be Prosecuted/Los Transgresores Seran Castigados
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header
No Trespassing/Prohibida El Paso
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
State Specific Sign
No
Sign Legend
Violators Will Be Prosecuted/Los Transgresores Seran Castigados
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Violators Will Be Prosecuted/Los Transgresores Seran Castigados, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.