Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475A49

  • Mfr # 475A49
  • Zoro # G5604328
product price: 
$
5.29
/ea

Key Features

Header
No Header
Legend
Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475A49
Zoro #
G5604328
UPC #
00194484136291
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
No Header
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Legend
Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Format
Other Format
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.