Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475D59

  • Mfr # 475D59

  • Zoro # G5095032


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger/Peligro
Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D59
Zoro #
G5095032
UPC #
00194484034320
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Includes Mounting Hardware
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Header
Danger/Peligro
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products