Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475J12

  • Mfr # 475J12

  • Zoro # G5125421


product price:  $4.89
/ea

Key Features

Header
Think/Piense
Legend
Safety First/Primero En La Seguridad
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475J12
Zoro #
G5125421
UPC #
00194484035150
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think/Piense
Legend
Safety First/Primero En La Seguridad
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Safety First/Piense Primero En La Seguridad
Number of Printed Sides
1
Sign Header
Think/Piense
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Background Color
Green, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Safety First/Piense Primero En La Seguridad, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.