Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476K66

  • Mfr # 476K66

  • Zoro # G5853169


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Legend
CRANE OVERHEAD/GRUA AEREA
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K66
Zoro #
G5853169
UPC #
00194484190156
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD/GRUA AEREA
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
State Specific Sign
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Sign Legend
Crane Overhead/Grua Aerea
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Graffiti Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Danger/Peligro
Mirror Print
No
Corrosion Resistant
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Crane Overhead/Grua Aerea, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.