Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478J99

  • Mfr # 478J99

  • Zoro # G5829457


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
CONVEYOR MAY START WITHOUT WARNING/LA BANDA TRANSPORTADORA PUEDE ACTIVARSE SIN PREVIO AVISO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J99
Zoro #
G5829457
UPC #
00194484215095
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
CONVEYOR MAY START WITHOUT WARNING/LA BANDA TRANSPORTADORA PUEDE ACTIVARSE SIN PREVIO AVISO
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, NFPA 79, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Type
Acrylic
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend
Conveyor May Start Without Warning/La Banda Transportadora Puede Activarse Sin Previo Aviso
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Background Color
Black
Mirror Print
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Caution/Precaucion
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header Style
Text
NFPA Standard
NFPA 79
Sign Legend Background Color
Yellow
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Conveyor May Start Without Warning/La Banda Transportadora Puede Activarse Sin Previo Aviso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products