Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478L29

  • Mfr # 478L29

  • Zoro # G5849328


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Caution
Legend
THIS MACHINE IS AUTOMATICALLY CONTROLLED-IT MAY START AT ANY TIME/ESTA MAQUINA ES CONTROLADA AUTOMATICAMENTE PUEDE ARRANCAR EN CUALQUIER MOMENTO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478L29
Zoro #
G5849328
UPC #
00194484216177
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MACHINE IS AUTOMATICALLY CONTROLLED-IT MAY START AT ANY TIME/ESTA MAQUINA ES CONTROLADA AUTOMATICAMENTE PUEDE ARRANCAR EN CUALQUIER MOMENTO
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Glow In The Dark
No
Anti-Slip Surface
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Chemical Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header
Caution/Precaucion
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Corrosion Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Machine Is Automatically Controlled-It May Start At Any Time/Esta Maquina Es Controlada Automaticamente Puede Arrancar En Cualquier Momento
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Machine Is Automatically Controlled-It May Start At Any Time/Esta Maquina Es Controlada Automaticamente Puede Arrancar En Cualquier Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products