Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478T74

  • Mfr # 478T74

  • Zoro # G5836971


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T74
Zoro #
G5836971
UPC #
00194484221089
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
THIS EQUIPMENT STARTS AUTOMATICALLY/ESTE EQUIPO ENCINDE AUTOMATICAMENTE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend
This Equipment Starts Automatically/Este Equipo Encinde Automaticamente
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Write on Surface
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger/Peligro
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend Style
Text
Glow In The Dark
No
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically/Este Equipo Encinde Automaticamente, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.