Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 480J37

  • Zoro # G5899603


product price: $4.89
/ea

Key Features

Sign Material
Vinyl
Legend
SEVERE WEATHER SHELTER AREA/AREA DE REFUGIO EN CONDICIONES ATMOSFERICAS RIGUROSAS
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J37
Zoro #
G5899603
UPC #
00194484242374
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
SEVERE WEATHER SHELTER AREA/AREA DE REFUGIO EN CONDICIONES ATMOSFERICAS RIGUROSAS
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Sign Legend
Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas
Material Properties
Flexible
Legend Pictogram ID
PPIC-198
Graffiti Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Metal Detectable
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Write on Surface
No
Sign Header
No Header
Corrosion Resistant
No
Legend Pictogram Description
Tornado
Sign Legend Background Color
Green
Minimum Service Temperature
-40 Degrees F
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.