Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 486T65

  • Mfr # 486T65

  • Zoro # G6296969


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T65
Zoro #
G6296969
UPC #
00194484292386
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT ENTER WHEN EQUIPMENT IS OPERATING/NO ENTRAR MIENTRAS EL EQUIPO ESTE EN FUNCIONAMIENTO
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Text
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Do Not Enter When Equipment Is Operating/No Entrar Mientras El Equipo Este En Funcionamiento
Number of Printed Sides
1
Sign Header
Danger/Peligro
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
State Specific Sign
No
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Glow In The Dark
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating/No Entrar Mientras El Equipo Este En Funcionamiento, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.