No Header, OUT OF SERVICE DO NOT USE, 14 in W x 14 in H, Square, Polyethylene

  • Mfr # 487D07

  • Zoro # G2188162


product price:  $14.39
/ea

Key Features

Legend
OUT OF SERVICE DO NOT USE
Sign Material
Polyethylene
Height
14 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487D07
Zoro #
G2188162
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
OUT OF SERVICE DO NOT USE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Out Of Service Do Not Use
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service Do Not Use, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.