Safety Sign, 14 in Height, 20 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 485F78

  • Zoro # G6275777


product price: $39.15
/ea

Key Features

Sign Material
Aluminum
Legend
EVACUATION ASSEMBLY POINT
Width
20 in
Thickness
0.032 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F78
Zoro #
G6275777
UPC #
00194484272500
Country of Origin
United States

Dimensions

Width
20 in
Thickness
0.032 in
Height
14 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
EVACUATION ASSEMBLY POINT
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Sign Header
No Header
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Evacuation Assembly Point
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Sign Legend Background Color
Green
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Legend Pictogram ID
PADM-34
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Legend Pictogram Description
Assembly Point
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.