Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 20 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 485F70

  • Zoro # G6247619


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
EVACUATION ASSEMBLY POINT
Width
20 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F70
Zoro #
G6247619
UPC #
00194484272425
Country of Origin
United States

Dimensions

Width
20 in
Thickness
0.055 in
Height
14 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
EVACUATION ASSEMBLY POINT
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend
Evacuation Assembly Point
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Sign Legend Background Color
Green
Mirror Print
No
Write on Surface
No
Sign Legend Style
Text
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
Sign Header
No Header
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Assembly Point, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.