Zoro Homepage

Safety Sign, 14 in Height, 20 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 485F48

  • Zoro # G6264330


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY AREA
Width
20 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F48
Zoro #
G6264330
UPC #
00194484272203
Country of Origin
United States

Dimensions

Width
20 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY AREA
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Material Properties
Flexible
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Background Color
Red
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Evacuation Assembly Area
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Area, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.