Zoro Homepage

Safety Sign, 14 in Height, 20 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 485F89

  • Zoro # G6261707


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY POINT
Width
20 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F89
Zoro #
G6261707
UPC #
00194484272609
Country of Origin
United States

Dimensions

Width
20 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY POINT
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow In The Dark
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
Green
Sign Mounting Location
Wall
Anti-Slip Surface
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Legend
Evacuation Assembly Point
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Legend Pictogram Description
Assembly Point
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Metal Detectable
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Legend Pictogram ID
PADM-34
Average Outdoor Durability
2 yr
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.