Zoro Homepage

Safety Sign, 14 in Height, 20 in Width, Vinyl, Horizontal Rectangle, English, Spanish

  • Mfr # 470A80

  • Zoro # G5564997


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Header
No Header
Legend
Fire Extinguisher/Extinguidor De Incendios
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A80
Zoro #
G5564997
UPC #
00194484091439
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Fire Extinguisher/Extinguidor De Incendios
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Red; White
Sign Legend
Fire Extinguisher/Extinguidor De Incendios
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
NFPA Standard
NFPA 10
Number of Printed Sides
1
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher/Extinguidor De Incendios, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.