Safety Sign, 14 in Height, 28 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469X38

  • Zoro # G5613172


product price: $15.49
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Width
28 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469X38
Zoro #
G5613172
UPC #
00194484088040
Country of Origin
United States

Dimensions

Width
28 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Sign Header
No Header
Sign Legend Background Color
Red, White
NFPA Standard
NFPA 10
Sign Legend
Fire Extinguisher
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Format
Other Format
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.