Zoro Homepage

Safety Sign, 14 in Height, 3 1/2 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 469V33

  • Zoro # G5545449


product price: $5.69
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
3 1/2 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V33
Zoro #
G5545449
UPC #
00194484086015
Country of Origin
United States

Dimensions

Width
3 1/2 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Glow In The Dark
No
NFPA Standard
NFPA 10
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Red, White
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend
Fire Extinguisher
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.