Zoro Homepage

Safety Sign, 14 in Height, 3 1/2 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 469V48

  • Zoro # G5649073


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
3 1/2 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V48
Zoro #
G5649073
UPC #
00194484086169
Country of Origin
United States

Dimensions

Width
3 1/2 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
NFPA Standard
NFPA 10
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Chemical Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend
Fire Extinguisher
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.