Safety Sign, 14 in Height, 5 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 469Z09

  • Zoro # G5640387


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Sign Material
Glow Vinyl
Legend
FIRE HOSE
Width
5 in
Thickness
0.01 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Z09
Zoro #
G5640387
UPC #
00194484089733
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE HOSE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
ANSI Standards
ANSI Z535
NFPA Standard
NFPA 10
Includes Mounting Hardware
No
Glow In The Dark
Yes
Corrosion Resistant
No
Material Properties
Flexible
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Sign Legend Background Color
Red, White
Sign Header
No Header
Adhesive Style
Permanent
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Fire Hose
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.