Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 inx10 in, Polyethylene

  • Mfr # 478D01

  • Zoro # G5876302


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Notice
Legend
NO PARKING/NO ESTACIONAMIENTO
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D01
Zoro #
G5876302
UPC #
00194484210908
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Parking Sign
Header
Notice
Legend
NO PARKING/NO ESTACIONAMIENTO
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header
Notice/Aviso
Sign Header Text Color
White
Sign Header Style
Text
Chemical Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Blue
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend
No Parking/No Estacionamiento
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Parking/No Estacionamiento, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.