Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.004" Thickness

  • Mfr # 466C06

  • Zoro # G5877687


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Precaucion
Legend
Se Requiere Proteccion Para Los Oidos
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C06
Zoro #
G5877687
UPC #
00194484201661
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Precaucion
Legend
Se Requiere Proteccion Para Los Oidos
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Se Requiere Proteccion Para Los Oidos
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Background Color
Black
Adhesive Style
Permanent
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Header
Precaucion
Legend Pictogram ID
PPEQ-948
ANSI Standards
ANSI Z535
Material Properties
Flexible
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Legend Pictogram Description
Ear Protection
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Se Requiere Proteccion Para Los Oidos, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.