Zoro Homepage

Safety Sign, 14" W, 10" H, 0.004" Thickness, 466F53

  • Mfr # 466F53

  • Zoro # G5576422


product price: $7.29
/ea
Sold in multiples of 3 for $21.87

Key Features

Header
Danger/Peligro
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F53
Zoro #
G5576422
UPC #
00194484061005
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hearing Protection Required./Uso Obligatorio De Proteccion Auditiva.
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Graffiti Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Write on Surface
No
Sign Header Background Color
Red
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required./Uso Obligatorio De Proteccion Auditiva., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.