Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.004" Thickness, 466W79

  • Mfr # 466W79

  • Zoro # G5206947


product price: $8.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466W79
Zoro #
G5206947
UPC #
00194484011109
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution/Precaucion
Metal Detectable
No
Graffiti Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Corrosion Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Header Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area/Se Requiere Gafas En Esta Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.