Shop CONDOR

Safety Sign, 14" W, 10" H, 0.004" Thickness, 466Y47

  • Mfr # 466Y47
  • Zoro # G5295381

product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger/Peligro
Legend
Eye Protection Required In This Area/Es Obligatario Usar Proteccion Para Los Ojos En Esta Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466Y47
Zoro #
G5295381
UPC #
00194484035815
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
Eye Protection Required In This Area/Es Obligatario Usar Proteccion Para Los Ojos En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Write on Surface
No
Mirror Print
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Legend
Eye Protection Required In This Area/Es Obligatario Usar Proteccion Para Los Ojos En Esta Area
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger/Peligro
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area/Es Obligatario Usar Proteccion Para Los Ojos En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products