Zoro Homepage

Safety Sign, 14" W, 10" H, 0.004" Thickness, 467X76

  • Mfr # 467X76

  • Zoro # G5647938


product price: $8.89
/ea

Key Features

Header
Caution
Legend
Face Mask Required
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467X76
Zoro #
G5647938
UPC #
00194484065591
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Face Mask Required Sign
Header
Caution
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.134, OSHA 29 CFR 1910.145
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Legend
Face Mask Required
Sign Legend Style
Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Sign Header
Caution
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Graffiti Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Mask Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.