Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.004" Thickness

  • Mfr # 470V90

  • Zoro # G5604547


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Acido Sulfurico
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V90
Zoro #
G5604547
UPC #
00194484099688
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Acido Sulfurico
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header
Peligro
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend
Acido Sulfurico
Mirror Print
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black; Red; White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Acido Sulfurico, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.