Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.004" Thickness

  • Mfr # 486W79

  • Zoro # G6293493


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W79
Zoro #
G6293493
UPC #
00194484295486
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Blank
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Orange
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Header Style
Symbol and Text
Sign Header
Warning
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend
White
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.