Zoro Homepage

Safety Sign, 14" W, 10" H, 0.010" Thickness, 467Z90

  • Mfr # 467Z90

  • Zoro # G5619667


product price: $20.99
/ea

Key Features

Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z90
Zoro #
G5619667
UPC #
00194484067588
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Red
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
State Specific Sign
No
Graffiti Resistant
No
Glow In The Dark
Yes
Mirror Print
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 yr
Sign Legend Background Color
White
Sign Legend
Respirator Required
Sign Header Background Color
Red
Chemical Resistant
No
Sign Header
Danger
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
175 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.