Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.010" Thickness

  • Mfr # 470C92

  • Zoro # G5604860


product price: $20.39
/ea

Key Features

Sign Material
Glow Vinyl
Legend
To Sprinkler Control Valve
Width
14 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C92
Zoro #
G5604860
UPC #
00194484092542
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
To Sprinkler Control Valve
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
175 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Legend Pictogram ID
PARW-82
NFPA Standard
NFPA 13
Legend Pictogram Description
Right Arrow
Anti-Slip Surface
No
Glow In The Dark
Yes
State Specific Sign
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Sign Header
No Header
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Legend
To Sprinkler Control Valve
Material Properties
Flexible
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend To Sprinkler Control Valve, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.