Zoro Homepage

Safety Sign, 14" W, 10" H, 0.010" Thickness

  • Mfr # 486C61

  • Zoro # G6291700


product price: $20.39
/ea

Key Features

Header
No Header
Legend
(Hearing and Eye Protection Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C61
Zoro #
G6291700
UPC #
00194484285678
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hearing And Eye Protection Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.