Zoro Homepage

Safety Sign, 14" W, 10" H, 0.032" Thickness, 466F49

  • Mfr # 466F49

  • Zoro # G5207507


product price: $22.89
/ea

Key Features

Header
Danger/Peligro
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F49
Zoro #
G5207507
UPC #
00194484008826
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header
Danger/Peligro
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Hearing Protection Required./Uso Obligatorio De Proteccion Auditiva.
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Header Background Color
Red
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required./Uso Obligatorio De Proteccion Auditiva., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.